Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 5.8mm

  • Mfr # SF3234GU

  • Zoro # G6270731


product price: $25.19
/ea

Key Features

Hardness
Rc 62-64
Head Dia.
51/64 in
Drill Bushing Wall Type
Standard Wall
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Drill Size
5.80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF3234GU
Zoro #
G6270731
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
51/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Drill Size
5.80 mm
Inside Dia.
5.80 mm
Outside Dia.
1/2 in
Overall Length
2 1/8 in
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
1 in - 1.0000

Details

Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Finish
High Speed Steel
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Measurement System
Metric
Bushing Type
Slip Fixed Renewable Combination
Decimal Equivalent
0.2283
Head Type
Yes
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 5.80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.