Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 59/64

  • Mfr # SF8812OE

  • Zoro # G6273741


product price: $15.99
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Size- Decimal
59/64" (0.9219)
Overall Length
3/4 in
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF8812OE
Zoro #
G6273741
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
59/64" (0.9219)
Overall Length
3/4 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Inside Dia.
59/64 in
Drill Size
59/64 in
Head Dia.
1 51/64 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
1 3/8 in
Size - Decimal
#69 - 0.0292

Details

Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Measurement System
Fractional Inch
Hardness
Rc 62-64
Decimal Equivalent
0.9219
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 59/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.