Drill Bushing, Type SF, Drill Size 59/64
Mfr # SF8848OE
Zoro # G6279402
product price: $43.55
/eaKey Features
Head Thickness
3/8"
Overall Length
3 in
Hardness
Rc 62-64
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF8848OE
Zoro #
G6279402
UPC #
-
Country of Origin
Multiple
Dimensions
Head Thickness
3/8"
Overall Length
3 in
Head Dia.
1 51/64 in
Outside Dia.
1 3/8 in
Drill Size
59/64 in
Inside Dia.
59/64 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size- Decimal
59/64" (0.9219)
Size - Decimal
11/32 in - 0.3438
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 59/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.