Zoro Homepage

Drill Bushing, Type SF, Drill Size 59/64

  • Mfr # SFT8024OE

  • Zoro # G6267527


product price: $19.49
/ea

Key Features

Outside Dia.
1 1/4 in
Hardness
Rc 62-64
Material
52100 Thru Hardened
Head Thickness
3/8"
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT8024OE
Zoro #
G6267527
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 1/4 in
Head Thickness
3/8"
Head Dia.
1 5/8 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia.
59/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Overall Length
1 1/2 in
Drill Size
59/64 in
Size- Decimal
59/64" (0.9219)
Size - Decimal
#3 - 0.2130

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 59/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.