Drill Bushing, Type SF, Drill Size 59/64
Mfr # SFT8028OE
Zoro # G6267581
product price: $20.49
/eaKey Features
Drill Size
59/64 in
Finish
High Speed Steel
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFT8028OE
Zoro #
G6267581
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
59/64 in
Head Thickness
3/8"
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia.
59/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Dia.
1 5/8 in
Outside Dia.
1 1/4 in
Overall Length
1 3/4 in
Size- Decimal
59/64" (0.9219)
Size - Decimal
#3 - 0.2130
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 59/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.