Zoro Homepage

Drill Bushing, Type SF, Drill Size 59/64

  • Mfr # SFT8032OE

  • Zoro # G6267633


product price: $23.19
/ea

Key Features

Heat Treatment
Through Hardened
Hardness
Rc 62-64
Size- Decimal
59/64" (0.9219)
Bushing Head Type
Headed
Head Dia.
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT8032OE
Zoro #
G6267633
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
59/64" (0.9219)
Head Dia.
1 5/8 in
Drill Size
59/64 in
Outside Dia.
1 1/4 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
59/64 in
Overall Length
2 in
Size - Decimal
#3 - 0.2130

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 59/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.