Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 5mm

  • Mfr # SF3222GA

  • Zoro # G9735485


product price: $11.59
/ea

Key Features

Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Inside Dia.
5.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF3222GA
Zoro #
G9735485
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
5.00 mm
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
1/4"
Drill Size
5.00 mm
Overall Length
1 3/8 in
Outside Dia.
1/2 in
Head Dia.
51/64 in
Size- Decimal
5.00mm (0.1969)
Size - Decimal
7/64 in - 0.1094

Details

Decimal Equivalent
0.1969
Hardness
Rc 62-64
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Metric
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 5.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.