Zoro Homepage

Drill Bushing, Type SF, Drill Size 5mm

  • Mfr # SFT248GA

  • Zoro # G3094485


product price: $8.95
/ea

Key Features

Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Material
52100 Thru Hardened
Head Material
High Speed Steel
Outside Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT248GA
Zoro #
G3094485
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/8 in
Head Thickness
1/4"
Inside Dia.
5.00 mm
Head Dia.
5/8 in
Drill Size
5.00 mm
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
5.00mm (0.1969)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1/2 in
Size - Decimal
#25 - 0.1495

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 5.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.