Zoro Homepage

Drill Bushing, Type SF, Drill Size 61/64

  • Mfr # SF8828OJ

  • Zoro # G6278754


product price: $21.19
/ea

Key Features

Overall Length
1 3/4 in
Drill Size
61/64 in
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Size- Decimal
61/64" (0.9531)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF8828OJ
Zoro #
G6278754
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 3/4 in
Drill Size
61/64 in
Size- Decimal
61/64" (0.9531)
Inside Dia.
61/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Head Thickness
3/8"
Head Dia.
1 51/64 in
Outside Dia.
1 3/8 in
Size - Decimal
11/16 in - 0.6875

Details

Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Hardness
Rc 62-64
Decimal Equivalent
0.9531
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 61/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.