Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 61/64

  • Mfr # SFT8824OJ

  • Zoro # G6267694


product price: $19.49
/ea

Key Features

Hardness
Rc 62-64
Size- Decimal
61/64" (0.9531)
Material - Machining
High Speed Steel
Finish
High Speed Steel
Head Dia.
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT8824OJ
Zoro #
G6267694
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
61/64" (0.9531)
Head Dia.
1 3/4 in
Overall Length
1 1/2 in
Drill Size
61/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
3/8"
Outside Dia.
1 3/8 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Inside Dia.
61/64 in
Size - Decimal
#3 - 0.2130

Details

Hardness
Rc 62-64
Material - Machining
High Speed Steel
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Decimal Equivalent
0.9531
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 61/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.