Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 6.25mm

  • Mfr # SFT2816HE

  • Zoro # G3083276


product price: $10.25
/ea

Key Features

Overall Length
1 in
Material - Machining
High Speed Steel
Inside Dia.
6.25 mm
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT2816HE
Zoro #
G3083276
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Inside Dia.
6.25 mm
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
7/16 in
Drill Size
6.25 mm
Head Dia.
5/8 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size - Decimal
11/64 in - 0.1719

Details

Material - Machining
High Speed Steel
Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Finish
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Metric
Decimal Equivalent
0.2461
Head Type
Yes
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 6.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.