Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 6.2mm

  • Mfr # SFT2812HC

  • Zoro # G3093925


product price: $8.69
/ea

Key Features

Outside Dia.
7/16 in
Overall Length
3/4 in
Inside Dia.
6.20 mm
Bushing Head Type
Headed
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT2812HC
Zoro #
G3093925
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
7/16 in
Overall Length
3/4 in
Inside Dia.
6.20 mm
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Drill Size
6.20 mm
Head Thickness
1/4"
Head Dia.
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#27 - 0.1440

Details

Bushing Head Type
Headed
Measurement System
Metric
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Head Material
High Speed Steel
Head Type
Yes
Decimal Equivalent
0.2441
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 6.20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.