Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 6.2mm

  • Mfr # SFT288HC

  • Zoro # G3082110


product price: $8.95
/ea

Key Features

Outside Dia.
7/16 in
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Material
52100 Thru Hardened
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT288HC
Zoro #
G3082110
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
7/16 in
Overall Length
1/2 in
Drill Size
6.20 mm
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Thickness
1/4"
Inside Dia.
6.20 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
5/8 in
Drill Bit Dimension Type
Wire
Size - Decimal
1-11/32 in - 1.3438

Details

Material - Machining
High Speed Steel
Bushing Head Type
Headed
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Measurement System
Metric
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Decimal Equivalent
0.2441
Head Type
Yes
Bushing Code
SFM
Point Type
Radial
Flute Type
Spiral

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 6.20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.