Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 63/64

  • Mfr # SF11222OP

  • Zoro # G6280057


product price: $22.89
/ea

Key Features

Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF11222OP
Zoro #
G6280057
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Size- Decimal
63/64" (0.9844)
Drill Size
63/64 in
Outside Dia.
1 3/4 in
Overall Length
1 3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
2 19/64 in
Inside Dia.
63/64 in
Head Thickness
3/8"
Size - Decimal
#33 - 0.1130

Details

Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Head Type
Headed
Decimal Equivalent
0.9844
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Bushing Type
Slip Fixed Renewable Combination
Heat Treatment
Through Hardened
Finish
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 63/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.