Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 63/64

  • Mfr # SF8834OP

  • Zoro # G6278982


product price: $23.29
/ea

Key Features

Inside Dia.
63/64 in
Overall Length
2 1/8 in
Material - Machining
High Speed Steel
Outside Dia.
1 3/8 in
Drill Size
63/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF8834OP
Zoro #
G6278982
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
63/64 in
Overall Length
2 1/8 in
Outside Dia.
1 3/8 in
Drill Size
63/64 in
Size- Decimal
63/64" (0.9844)
Head Thickness
3/8"
Head Dia.
1 51/64 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
1-1/16 in - 1.0625

Details

Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Decimal Equivalent
0.9844
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 63/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.