Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 6.3mm

  • Mfr # SFT2816HF

  • Zoro # G3083267


product price: $9.95
/ea

Key Features

Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Head Thickness
1/4"
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT2816HF
Zoro #
G3083267
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1 in
Head Dia.
5/8 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Outside Dia.
7/16 in
Drill Size
6.30 mm
Inside Dia.
6.30 mm
Drill Bit Dimension Type
Wire
Size - Decimal
11/64 in - 0.1719

Details

Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Metric
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Decimal Equivalent
0.2480
Head Type
Yes
Bushing Code
SFM
Point Type
Radial
Flute Type
Spiral

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 6.30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.