Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 6.4mm

  • Mfr # SFT2810HH

  • Zoro # G3094169


product price: $8.89
/ea

Key Features

Finish
High Speed Steel
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Head Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT2810HH
Zoro #
G3094169
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
5/8 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
5/8 in
Drill Size
6.40 mm
Head Thickness
1/4"
Inside Dia.
6.40 mm
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
7/16 in
Size - Decimal
#26 - 0.1470

Details

Finish
High Speed Steel
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Measurement System
Metric
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Hardness
Rc 62-64
Head Type
Yes
Decimal Equivalent
0.2520
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 6.40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.