Zoro Homepage

Drill Bushing, Type SF, Drill Size 6.4mm

  • Mfr # SFT286HH

  • Zoro # G3082241


product price: $7.99
/ea

Key Features

Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Inside Dia.
6.40 mm
Head Thickness
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT286HH
Zoro #
G3082241
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
6.40 mm
Head Thickness
1/4"
Overall Length
3/8 in
Head Dia.
5/8 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
6.40 mm
Outside Dia.
7/16 in
Size - Decimal
1-11/16 in - 1.6875

Details

Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Measurement System
Metric
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Head Type
Yes
Decimal Equivalent
0.2520
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 6.40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.