Zoro Homepage

Drill Bushing, Type SF, Drill Size 6.4mm

  • Mfr # SFT288HH

  • Zoro # G3082077


product price: $8.59
/ea

Key Features

Bushing Type
Slip Fixed Renewable Combination
Inside Dia.
6.40 mm
Finish
High Speed Steel
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT288HH
Zoro #
G3082077
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
6.40 mm
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Outside Dia.
7/16 in
Head Dia.
5/8 in
Head Thickness
1/4"
Overall Length
1/2 in
Drill Size
6.40 mm
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Bit Dimension Type
Wire
Size - Decimal
1-11/32 in - 1.3438

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 6.40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.