Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 6.6mm

  • Mfr # SF328HK

  • Zoro # G3048958


product price: $7.99
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Head Thickness
1/4"
Material - Machining
High Speed Steel
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF328HK
Zoro #
G3048958
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
51/64 in
Overall Length
1/2 in
Drill Size
6.60 mm
Inside Dia.
6.60 mm
Outside Dia.
1/2 in
Size - Decimal
V - 0.3770

Details

Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Material
52100 Thru Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Head Type
Yes
Decimal Equivalent
0.2598
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 6.60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.