Zoro Homepage

Drill Bushing, Type SF, Drill Size 6.7mm

  • Mfr # SF328HM

  • Zoro # G3048930


product price: $8.19
/ea

Key Features

Drill Size
6.70 mm
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Type
Slip Fixed Renewable Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF328HM
Zoro #
G3048930
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
6.70 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
1/2 in
Inside Dia.
6.70 mm
Head Dia.
51/64 in
Head Thickness
1/4"
Outside Dia.
1/2 in
Size - Decimal
V - 0.3770

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Bushing Head Type
Headed
Measurement System
Metric
Head Material
High Speed Steel
Decimal Equivalent
0.2638
Head Type
Yes
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 6.70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.