Zoro Homepage

Drill Bushing, Type SF, Drill Size 6.8mm

  • Mfr # SF328HQ

  • Zoro # G3048879


product price: $8.19
/ea

Key Features

Drill Size
6.80 mm
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF328HQ
Zoro #
G3048879
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
6.80 mm
Head Dia.
51/64 in
Head Thickness
1/4"
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/2 in
Inside Dia.
6.80 mm
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size - Decimal
V - 0.3770

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 6.80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.