Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 6mm

  • Mfr # SF3234GY

  • Zoro # G6270756


product price: $25.19
/ea

Key Features

Hardness
Rc 62-64
Drill Size
6.00 mm
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
1/2 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF3234GY
Zoro #
G6270756
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
6.00 mm
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
1/2 in
Head Thickness
1/4"
Head Dia.
51/64 in
Overall Length
2 1/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
6.00 mm
Size- Decimal
6.00mm (0.2362)
Size - Decimal
1 in - 1.0000

Details

Hardness
Rc 62-64
Decimal Equivalent
0.2362
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Measurement System
Metric
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 6.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.