Zoro Homepage

Drill Bushing, Type SF, Drill Size 6mm

  • Mfr # SFT286GY

  • Zoro # G3082600


product price: $8.15
/ea

Key Features

Hardness
Rc 62-64
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT286GY
Zoro #
G3082600
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
7/16 in
Head Thickness
1/4"
Drill Size
6.00 mm
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size- Decimal
6.00mm (0.2362)
Inside Dia.
6.00 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
5/8 in
Overall Length
3/8 in
Size - Decimal
1-1/8 in - 1.1250

Details

Hardness
Rc 62-64
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Bushing Head Type
Headed
Decimal Equivalent
0.2362
Measurement System
Metric
Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 6.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.