Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 6mm

  • Mfr # SFT288GY

  • Zoro # G3082147


product price: $8.95
/ea

Key Features

Overall Length
1/2 in
Heat Treatment
Through Hardened
Head Thickness
1/4"
Drill Size
6.00 mm
Head Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT288GY
Zoro #
G3082147
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Head Thickness
1/4"
Drill Size
6.00 mm
Head Dia.
5/8 in
Outside Dia.
7/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia.
6.00 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
6.00mm (0.2362)
Size - Decimal
1-11/32 in - 1.3438

Details

Heat Treatment
Through Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Decimal Equivalent
0.2362
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Head Material
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Metric
Head Type
Yes
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 6.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.