Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 7/16 In

  • Mfr # SFT408KQ

  • Zoro # G3062626


product price: $8.49
/ea

Key Features

Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Thin Wall
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT408KQ
Zoro #
G3062626
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
1 in
Overall Length
1/2 in
Size- Decimal
7/16" (0.4375)
Head Thickness
1/4"
Outside Dia.
5/8 in
Drill Size
7/16 in
Inside Dia.
7/16 in
Size - Decimal
5/8 in - 0.6250

Details

Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.4375
Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.