Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 7/32 In

  • Mfr # SF3234GO

  • Zoro # G6270704


product price: $25.19
/ea

Key Features

Material - Machining
High Speed Steel
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Overall Length
2 1/8 in
Size- Decimal
7/32" (0.2188)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF3234GO
Zoro #
G6270704
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 1/8 in
Size- Decimal
7/32" (0.2188)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
7/32 in
Head Dia.
51/64 in
Outside Dia.
1/2 in
Inside Dia.
7/32 in
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size - Decimal
1 in - 1.0000

Details

Material - Machining
High Speed Steel
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Fractional Inch
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.2188
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.