Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 7/32 In

  • Mfr # SFT2412GO

  • Zoro # G3095036


product price: $9.85
/ea

Key Features

Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Inside Dia.
7/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT2412GO
Zoro #
G3095036
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
7/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
7/32 in
Size- Decimal
7/32" (0.2188)
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
3/4 in
Outside Dia.
3/8 in
Head Dia.
5/8 in
Size - Decimal
#22 - 0.1570

Details

Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Finish
High Speed Steel
Measurement System
Fractional Inch
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Decimal Equivalent
0.2188
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.