Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 7/32 In

  • Mfr # SFT245GO

  • Zoro # G3094668


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Overall Length
5/16 in
Inside Dia.
7/32 in
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT245GO
Zoro #
G3094668
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/16 in
Inside Dia.
7/32 in
Outside Dia.
3/8 in
Drill Size
7/32 in
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
5/8 in
Size- Decimal
7/32" (0.2188)
Size - Decimal
#24 - 0.1520

Details

Heat Treatment
Through Hardened
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Finish
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Measurement System
Fractional Inch
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Decimal Equivalent
0.2188
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.