Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 7.4mm

  • Mfr # SF4816IC

  • Zoro # G3103199


product price: $10.35
/ea

Key Features

Head Dia.
1 3/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia.
7.40 mm
Head Thickness
1/4"
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF4816IC
Zoro #
G3103199
UPC #
-
Country of Origin
United Kingdom

Dimensions

Head Dia.
1 3/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia.
7.40 mm
Head Thickness
1/4"
Overall Length
1 in
Outside Dia.
3/4 in
Drill Size
7.40 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#55 - 0.0520

Details

Hardness
Rc 62-64
Measurement System
Metric
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Heat Treatment
Through Hardened
Head Type
Yes
Decimal Equivalent
0.2913
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 7.40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.