Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 7.5mm

  • Mfr # SF3228IE

  • Zoro # G9742817


product price: $13.19
/ea

Key Features

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia.
7.50 mm
Rockwell Hardness
RC 62-64
Outside Dia.
1/2 in
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF3228IE
Zoro #
G9742817
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia.
7.50 mm
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 3/4 in
Size- Decimal
7.50mm (0.2953)
Drill Size
7.50 mm
Head Dia.
51/64 in
Head Thickness
1/4"
Size - Decimal
#53 - 0.0595

Details

Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Measurement System
Metric
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Decimal Equivalent
0.2953
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 7.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.