Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 7.5mm

  • Mfr # SF3234IE

  • Zoro # G6270932


product price: $25.19
/ea

Key Features

Material - Machining
High Speed Steel
Hardness
Rc 62-64
Size- Decimal
7.50mm (0.2953)
Head Dia.
51/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF3234IE
Zoro #
G6270932
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
7.50mm (0.2953)
Head Dia.
51/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
1/4"
Inside Dia.
7.50 mm
Outside Dia.
1/2 in
Drill Size
7.50 mm
Overall Length
2 1/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
1/16 in - 0.0625

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Decimal Equivalent
0.2953
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Finish
High Speed Steel
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Metric
Head Type
Yes
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 7.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.