Zoro Homepage

Drill Bushing, Type SF, Drill Size 7.5mm

  • Mfr # SF328IE

  • Zoro # G1831159


product price: $8.19
/ea

Key Features

Measurement System
Metric
Outside Dia.
1/2 in
Bushing Head Type
Headed
Drill Size
7.50 mm
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF328IE
Zoro #
G1831159
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/2 in
Drill Size
7.50 mm
Overall Length
1/2 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
7.50 mm
Size- Decimal
7.50mm (0.2953)
Head Dia.
51/64 in
Head Thickness
1/4"
Size - Decimal
V - 0.3770

Details

Measurement System
Metric
Bushing Head Type
Headed
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Bushing Type
Slip Fixed Renewable Combination
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Decimal Equivalent
0.2953
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 7.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.