Zoro Homepage

Drill Bushing, Type SF, Drill Size 7.5mm

  • Mfr # SF4840IE

  • Zoro # G6272271


product price: $26.19
/ea

Key Features

Inside Dia.
7.50 mm
Drill Size
7.50 mm
Rockwell Hardness
RC 62-64
Outside Dia.
3/4 in
Bushing Type
Slip Fixed Renewable Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4840IE
Zoro #
G6272271
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
7.50 mm
Drill Size
7.50 mm
Outside Dia.
3/4 in
Size- Decimal
7.50mm (0.2953)
Overall Length
2 1/2 in
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
1 3/64 in
Size - Decimal
10.00mm - 0.3937

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 7.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.