Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 7/64 In

  • Mfr # SFT1610DJ

  • Zoro # G1986778


product price: $12.65
/ea

Key Features

Measurement System
Fractional Inch
Head Dia.
7/16 in
Outside Dia.
1/4 in
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT1610DJ
Zoro #
G1986778
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
7/16 in
Outside Dia.
1/4 in
Head Thickness
1/4"
Size- Decimal
7/64" (0.1094)
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Drill Size
7/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
7/64 in
Overall Length
5/8 in
Size - Decimal
7/64" - 0.1094
Drill Bit Dimension Type
Fractional

Details

Measurement System
Fractional Inch
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1094
Finish
High Speed Steel
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF
Point Type
Split
Flute Type
Spiral

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.