Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 7/64 In

  • Mfr # SFT165DJ

  • Zoro # G3064358


product price: $10.39
/ea

Key Features

Drill Size
7/64 in
Finish
High Speed Steel
Size- Decimal
7/64" (0.1094)
Overall Length
5/16 in
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT165DJ
Zoro #
G3064358
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
7/64 in
Size- Decimal
7/64" (0.1094)
Overall Length
5/16 in
Head Dia.
7/16 in
Head Thickness
1/4"
Inside Dia.
7/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
7/64" - 0.1094
Drill Bit Dimension Type
Wire

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Bushing Head Type
Headed
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Decimal Equivalent
0.1094
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF
Flute Type
Spiral
Point Type
Radial

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.