Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 7.6mm

  • Mfr # SFT3610IG

  • Zoro # G3081961


product price: $8.89
/ea

Key Features

Head Dia.
7/8 in
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Inside Dia.
7.60 mm
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT3610IG
Zoro #
G3081961
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
7/8 in
Inside Dia.
7.60 mm
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Drill Size
7.60 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
5/8 in
Head Thickness
1/4"
Outside Dia.
9/16 in
Size - Decimal
1-11/64 in - 1.1719

Details

Material - Machining
High Speed Steel
Bushing Head Type
Headed
Measurement System
Metric
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Head Type
Yes
Decimal Equivalent
0.2992
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 7.60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.