Zoro Homepage

Drill Bushing, Type SF, Drill Size 7.7mm

  • Mfr # SFT368II

  • Zoro # G3063658


product price: $8.45
/ea

Key Features

Head Material
High Speed Steel
Drill Size
7.70 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
1/4"
Outside Dia.
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT368II
Zoro #
G3063658
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
7.70 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
1/4"
Outside Dia.
9/16 in
Head Dia.
7/8 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
1/2 in
Inside Dia.
7.70 mm
Size - Decimal
5/16 in - 0.3125

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 7.70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.