Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 7/8 In

  • Mfr # SF8848NW

  • Zoro # G6279375


product price: $40.89
/ea

Key Features

Size- Decimal
7/8" (0.8750)
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Head Thickness
3/8"
Head Dia.
1 51/64 in
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF8848NW
Zoro #
G6279375
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
7/8" (0.8750)
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Head Thickness
3/8"
Head Dia.
1 51/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
3 in
Drill Size
7/8 in
Inside Dia.
7/8 in
Outside Dia.
1 3/8 in
Size - Decimal
1-1/2 in - 1.5000

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Decimal Equivalent
0.8750
Material
52100 Thru Hardened
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.