Drill Bushing, Type SF, Drill Size 7/8 In
Mfr # SFT8012NW
Zoro # G6267335
product price: $14.89
/eaKey Features
Material
52100 Thru Hardened
Outside Dia.
1 1/4 in
Inside Dia.
7/8 in
Head Material
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFT8012NW
Zoro #
G6267335
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
1 1/4 in
Inside Dia.
7/8 in
Overall Length
3/4 in
Head Dia.
1 5/8 in
Drill Size
7/8 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
7/8" (0.8750)
Size - Decimal
#29 - 0.1360
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.