Zoro Homepage

Drill Bushing, Type SF, Drill Size 7/8 In

  • Mfr # SFT8020NW

  • Zoro # G6267441


product price: $18.19
/ea

Key Features

Material
52100 Thru Hardened
Size- Decimal
7/8" (0.8750)
Heat Treatment
Through Hardened
Inside Dia.
7/8 in
Drill Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT8020NW
Zoro #
G6267441
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
7/8" (0.8750)
Inside Dia.
7/8 in
Drill Size
7/8 in
Head Thickness
3/8"
Head Dia.
1 5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
1 1/4 in
Outside Dia.
1 1/4 in
Size - Decimal
#3 - 0.2130

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Decimal Equivalent
0.8750
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Finish
High Speed Steel
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.