Drill Bushing, Type SF, Drill Size No 8

  • Mfr # SFT2410GB

  • Zoro # G1833977


product price:  $8.89
/ea

Key Features

Heat Treatment
Through Hardened
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT2410GB
Zoro #
G1833977
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
5/8 in
Overall Length
5/8 in
Inside Dia.
#8
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
1/4"
Outside Dia.
3/8 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size- Decimal
#8 (0.1990)
Drill Size
#8
Size - Decimal
#72 - 0.0250

Details

Heat Treatment
Through Hardened
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Decimal Equivalent
0.1990
Bushing Type
Slip Fixed Renewable Combination
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Measurement System
Wire
Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.