Zoro Homepage

Drill Bushing, Type SF, Drill Size 8.1mm

  • Mfr # SF328IP

  • Zoro # G3048687


product price: $7.99
/ea

Key Features

Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Head Thickness
1/4"
Drill Size
8.10 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF328IP
Zoro #
G3048687
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Drill Size
8.10 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
51/64 in
Overall Length
1/2 in
Inside Dia.
8.10 mm
Outside Dia.
1/2 in
Size - Decimal
W - 0.3860

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 8.10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.