Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 8.1mm

  • Mfr # SF4822IP

  • Zoro # G9742661


product price: $11.79
/ea

Key Features

Bushing Head Type
Headed
Head Thickness
1/4"
Overall Length
1 3/8 in
Bushing Type
Slip Fixed Renewable Combination
Head Dia.
1 3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4822IP
Zoro #
G9742661
UPC #
-
Country of Origin
United Kingdom

Dimensions

Head Thickness
1/4"
Overall Length
1 3/8 in
Head Dia.
1 3/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Drill Size
8.10 mm
Inside Dia.
8.10 mm
Outside Dia.
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#6 - 0.2040

Details

Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Head Material
High Speed Steel
Finish
High Speed Steel
Measurement System
Metric
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Head Type
Yes
Decimal Equivalent
0.3189
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 8.10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.