Zoro Homepage

Drill Bushing, Type SF, Drill Size 8.25mm

  • Mfr # SF4828IS

  • Zoro # G9742241


product price: $14.29
/ea

Key Features

Outside Dia.
3/4 in
Concentricity Tolerance
.0003" T.I.R. Max
Overall Length
1 3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4828IS
Zoro #
G9742241
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/4 in
Overall Length
1 3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
8.25 mm
Head Thickness
1/4"
Drill Size
8.25 mm
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
1 3/64 in
Size - Decimal
#60 - 0.0400

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 8.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.