Zoro Homepage

Drill Bushing, Type SF, Drill Size 8.4mm

  • Mfr # SF3228IV

  • Zoro # G9741557


product price: $13.59
/ea

Key Features

Drill Size
8.40 mm
Concentricity Tolerance
.0003" T.I.R. Max
Head Thickness
1/4"
Inside Dia.
8.40 mm
Overall Length
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF3228IV
Zoro #
G9741557
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
8.40 mm
Head Thickness
1/4"
Inside Dia.
8.40 mm
Overall Length
1 3/4 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
51/64 in
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
1 in - 1.0000

Details

Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Measurement System
Metric
Drill Bushing Wall Type
Standard Wall
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Finish
High Speed Steel
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Head Type
Yes
Decimal Equivalent
0.3307
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 8.40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.