Zoro Homepage

Drill Bushing, Type SF, Drill Size 8.5mm

  • Mfr # SFT3612IX

  • Zoro # G3081797


product price: $8.89
/ea

Key Features

Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Hardness
Rc 62-64
Head Thickness
1/4"
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT3612IX
Zoro #
G3081797
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Overall Length
3/4 in
Drill Size
8.50 mm
Size- Decimal
8.50mm (0.3346)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
9/16 in
Inside Dia.
8.50 mm
Head Dia.
7/8 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size - Decimal
1-13/32 in - 1.4062

Details

Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.3346
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Measurement System
Metric
Finish
High Speed Steel
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 8.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.