Zoro Homepage

Drill Bushing, Type SF, Drill Size 8.5mm

  • Mfr # SFT3616IX

  • Zoro # G3081471


product price: $9.69
/ea

Key Features

Head Dia.
7/8 in
Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
Hardness
Rc 62-64
Head Thickness
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT3616IX
Zoro #
G3081471
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
7/8 in
Head Thickness
1/4"
Inside Dia.
8.50 mm
Drill Size
8.50 mm
Size- Decimal
8.50mm (0.3346)
Outside Dia.
9/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size - Decimal
1-15/64 in - 1.2344
Drill Bit Dimension Type
Wire

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 8.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.