Zoro Homepage

Drill Bushing, Type SF, Drill Size 8mm

  • Mfr # SF328IN

  • Zoro # G3048705


product price: $8.35
/ea

Key Features

Head Dia.
51/64 in
Drill Bushing Wall Type
Standard Wall
Drill Size
8.00 mm
Material
52100 Thru Hardened
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF328IN
Zoro #
G3048705
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
51/64 in
Drill Size
8.00 mm
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
8.00mm (0.3150)
Inside Dia.
8.00 mm
Overall Length
1/2 in
Head Thickness
1/4"
Size - Decimal
W - 0.3860

Details

Decimal Equivalent
0.3150
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Hardness
Rc 62-64
Measurement System
Metric
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 8.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.