Zoro Homepage

Drill Bushing, Type SF, Drill Size 8mm

  • Mfr # SF4812IN

  • Zoro # G3048495


product price: $8.59
/ea

Key Features

Head Dia.
1 3/64 in
Bushing Type
Slip Fixed Renewable Combination
Size- Decimal
8.00mm (0.3150)
Head Thickness
1/4"
Outside Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4812IN
Zoro #
G3048495
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 3/64 in
Size- Decimal
8.00mm (0.3150)
Head Thickness
1/4"
Outside Dia.
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
8.00 mm
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Drill Size
8.00 mm
Overall Length
3/4 in
Size - Decimal
W - 0.3860

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 8.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.